BLM L3513T 1.5HP 3450RPM 1PH

Item #: 0545605

Cat #: L3513T

UPC: 781568100516

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3513T 1.5HP 3450RPM 1PH

Overview

BLM L3513T 1.5HP 3450RPM 1PH
Also known as: 781568100516, L3513T, BLML3513T

Specifications

Phase: 1
Horsepower: 1.500
Amps: 8
Phase: 1
Amps: 8
Horsepower: 1.500