BLM L3510TM 1HP 1725RPM 1PH 6

Item #: 0545602

Cat #: L3510TM

UPC: 781568100448

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3510TM 1HP 1725RPM 1PH 6

Overview

BLM L3510TM 1HP 1725RPM 1PH 6
Also known as: 781568100448, L3510TM, BLML3510TM

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1