BLM L3510-50 1HP 1425RPM 1PH

Item #: 0545599

Cat #: L3510-50

UPC: 781568119716

Company wide:
0 in stock
Documents & Guides
BLM L3510-50 1HP 1425RPM 1PH

Overview

BLM L3510-50 1HP 1425RPM 1PH
Also known as: 781568119716, L3510-50, BLML351050

Specifications

Horsepower: 1
Phase: 1
Amps: 6.200
Horsepower: 1
Amps: 6.200
Phase: 1