BLM L3508T .75HP 1140RPM 1PH

Item #: 0545594

Cat #: L3508T

UPC: 781568100363

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3508T .75HP 1140RPM 1PH

Overview

BLM L3508T .75HP 1140RPM 1PH
Also known as: 781568100363, L3508T, BLML3508T

Specifications

Phase: 1
Amps: 7.800
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 7.800