BLM L3507M .75HP 1725RPM 1PH

Item #: 0545592

Cat #: L3507M

UPC: 781568100332

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3507M .75HP 1725RPM 1PH

Overview

BLM L3507M .75HP 1725RPM 1PH
Also known as: 781568100332, L3507M, BLML3507M

Specifications

Phase: 1
Amps: 8.200
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 8.200