BLM L3504A .5HP 1725RPM 1PH 6

Item #: 0545584

Cat #: L3504A

UPC: 781568100288

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3504A .5HP 1725RPM 1PH 6

Overview

BLM L3504A .5HP 1725RPM 1PH 6
Also known as: 781568100288, L3504A, BLML3504A

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500