BLM L3409M .5HP 1725RPM 1PH 6

Item #: 0545572

Cat #: L3409M

UPC: 781568100240

Company wide:
0 in stock
Documents & Guides
BLM L3409M .5HP 1725RPM 1PH 6

Overview

BLM L3409M .5HP 1725RPM 1PH 6
Also known as: 781568100240, L3409M, BLML3409M

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500