
Masonry Box, 1-Gang, 2-1/2" Deep, Gangable
Item #: 0545553
Cat #: 688
UPC: 050169006887
$ 46.01 EA
Company wide:
90
in stock
1-Gang, Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 22.0".
Overview
1-Gang, Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 22.0".
Gangable masonry boxes are designed to accommodate the mounting of switches or other devices in masonry walls and offers the flexibility of constructing a box to hold two or more devices.
Also known as: 050169006887, 688, RAC688
Features & Benefits
- Rugged welded design does not fall apart during construction.
- Gangable design allows installer to build unlimited number of gangs to hold multiple devices.
- Rectangular shape fits square cuts in block.
- Standard 1/2" and 3/4" TKO® knockouts.
- Device ears inside the box prevent mortar from getting in the device holes.
- Steel voltage partition #675 fits 2-1/2" and #676 fits 3-1/2" depth.
- Forward mounted grounding provision allows for easy installation of grounding pigtail.
- Standard wall plates can be used.
- Supplied with eight (8) 1/2 & 3/4 in. concentric knockouts
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 22 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 22 in³ |