BLM L3353 .13HP 1725RPM 1PH 6

Item #: 0545551

Cat #: L3353

UPC: 781568100035

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L3353 .13HP 1725RPM 1PH 6

Overview

BLM L3353 .13HP 1725RPM 1PH 6
Also known as: 781568100035, L3353, BLML3353

Specifications

Phase: 1
Amps: 3.100
Phase: 1
Amps: 3.100