BLM L1508T-50 5HP 1455RPM 1PH

Item #: 0545543

Cat #: L1508T-50

UPC: 781568119938

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1508T-50 5HP 1455RPM 1PH

Overview

BLM L1508T-50 5HP 1455RPM 1PH
Also known as: 781568119938, L1508T-50, BLML1508T50

Specifications

Horsepower: 5
Phase: 1
Amps: 50
Horsepower: 5
Amps: 50
Phase: 1