BLM L1430TM 5HP 1725RPM 1PH 6

Item #: 0545541

Cat #: L1430TM

UPC: 781568382967

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1430TM 5HP 1725RPM 1PH 6

Overview

BLM L1430TM 5HP 1725RPM 1PH 6
Also known as: 781568382967, L1430TM, BLML1430TM

Specifications

Amps: 24
Horsepower: 5
Phase: 1
Amps: 24
Phase: 1
Horsepower: 5