BLM L1409T 5HP 3450RPM 1PH 60

Item #: 0545540

Cat #: L1409T

UPC: 781568101643

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1409T 5HP 3450RPM 1PH 60

Overview

BLM L1409T 5HP 3450RPM 1PH 60
Also known as: 781568101643, L1409T, BLML1409T

Specifications

Amps: 23
Horsepower: 5
Phase: 1
Amps: 23
Phase: 1
Horsepower: 5