BLM L1408T-50 3HP 1425RPM 1PH

Item #: 0545537

Cat #: L1408T-50

UPC: 781568119921

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1408T-50 3HP 1425RPM 1PH

Overview

BLM L1408T-50 3HP 1425RPM 1PH
Also known as: 781568119921, L1408T-50, BLML1408T50

Specifications

Phase: 1
Horsepower: 3
Amps: 50
Phase: 1
Amps: 50
Horsepower: 3