BLM L1405T 2HP 1725RPM 1PH 60

Item #: 0545532

Cat #: L1405T

UPC: 781568101537

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1405T 2HP 1725RPM 1PH 60

Overview

BLM L1405T 2HP 1725RPM 1PH 60
Also known as: 781568101537, L1405T, BLML1405T

Specifications

Amps: 24
Phase: 1
Horsepower: 2
Amps: 24
Horsepower: 2
Phase: 1