BLM L1401M 1HP 1725RPM 1PH 60

Item #: 0545531

Cat #: L1401M

UPC: 781568101346

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1401M 1HP 1725RPM 1PH 60

Overview

BLM L1401M 1HP 1725RPM 1PH 60
Also known as: 781568101346, L1401M, BLML1401M

Specifications

Horsepower: 1
Amps: 7
Phase: 1
Horsepower: 1
Phase: 1
Amps: 7