BLM L1322TM 2HP 1725RPM 1PH 6

Item #: 0545530

Cat #: L1322TM

UPC: 781568101520

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1322TM 2HP 1725RPM 1PH 6

Overview

BLM L1322TM 2HP 1725RPM 1PH 6
Also known as: 781568101520, L1322TM, BLML1322TM

Specifications

Phase: 1
Horsepower: 2
Amps: 60
Phase: 1
Amps: 60
Horsepower: 2