BLM L1321TM 1.5HP 1725RPM 1PH

Item #: 0545528

Cat #: L1321TM

UPC: 781568101445

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1321TM 1.5HP 1725RPM 1PH

Overview

BLM L1321TM 1.5HP 1725RPM 1PH
Also known as: 781568101445, L1321TM, BLML1321TM

Specifications

Phase: 1
Horsepower: 1.500
Amps: 9.600
Phase: 1
Amps: 9.600
Horsepower: 1.500