BLM L1320T 2HP 3450RPM 1PH 60

Item #: 0545526

Cat #: L1320T

UPC: 781568101506

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1320T 2HP 3450RPM 1PH 60

Overview

BLM L1320T 2HP 3450RPM 1PH 60
Also known as: 781568101506, L1320T, BLML1320T

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1