BLM L1318TM 1HP 1725RPM 1PH 6

Item #: 0545523

Cat #: L1318TM

UPC: 781568101322

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1318TM 1HP 1725RPM 1PH 6

Overview

BLM L1318TM 1HP 1725RPM 1PH 6
Also known as: 781568101322, L1318TM, BLML1318TM

Specifications

Horsepower: 1
Phase: 1
Amps: 6.200
Horsepower: 1
Amps: 6.200
Phase: 1