BLM L1318T 1HP 1725RPM 1PH 60

Item #: 0545520

Cat #: L1318T

UPC: 781568101315

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1318T 1HP 1725RPM 1PH 60

Overview

BLM L1318T 1HP 1725RPM 1PH 60
Also known as: 781568101315, L1318T, BLML1318T

Specifications

Horsepower: 1
Phase: 1
Amps: 6.200
Horsepower: 1
Amps: 6.200
Phase: 1