BLM L1318-50 1HP 1425RPM 1PH

Item #: 0545519

Cat #: L1318-50

UPC: 781568119877

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1318-50 1HP 1425RPM 1PH

Overview

BLM L1318-50 1HP 1425RPM 1PH
Also known as: 781568119877, L1318-50, BLML131850

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1