BLM L1317-50 2HP 2850RPM 1PH

Item #: 0545517

Cat #: L1317-50

UPC: 781568119907

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1317-50 2HP 2850RPM 1PH

Overview

BLM L1317-50 2HP 2850RPM 1PH
Also known as: 781568119907, L1317-50, BLML131750

Specifications

Amps: 24
Phase: 1
Horsepower: 2
Amps: 24
Horsepower: 2
Phase: 1