Fuse Reducers for Class J, Dimension Fuses, 200A to 400A (Pair)

Item #: 0545510

Cat #: J-42

UPC: 051712714211

$ 499.75 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 400 Amp. Fuse Case Size: 200 Amp **Not for bolt on applications**

Overview

Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 400 Amp. Fuse Case Size: 200 Amp **Not for bolt on applications**
Also known as: 051712714211, J-42, BUSJ42

Specifications

Material: Copper
Family / Style: LPJ
Volts AC: 250
Class: J
Amps Range: 200 - 400
Material: Copper
Volts AC: 250
Amps Range: 200 - 400
Family / Style: LPJ
Class: J