BLM L1201 .17HP 1140RPM 1PH 6

Item #: 0545501

Cat #: L1201

UPC: 781568100943

Call for price
Company wide:
0 in stock
Documents & Guides
BLM L1201 .17HP 1140RPM 1PH 6

Overview

BLM L1201 .17HP 1140RPM 1PH 6
Also known as: 781568100943, L1201, BLML1201

Specifications

Phase: 1
Amps: 4.600
Phase: 1
Amps: 4.600