BLM KNM3454 .25HP 1725RPM 3PH

Item #: 0545496

Cat #: KNM3454

UPC: 781568109489

Call for price
Company wide:
0 in stock
Documents & Guides
BLM KNM3454 .25HP 1725RPM 3PH

Overview

BLM KNM3454 .25HP 1725RPM 3PH
Also known as: 781568109489, KNM3454, BLMKNM3454

Specifications

Phase: 3
Horsepower: 250
Amps: 1.400
Phase: 3
Amps: 1.400
Horsepower: 250