.25HP 1725RPM 1PH 60HZ 56C 3411L TEFC F1

Item #: 0545491

Cat #: KL3403

UPC: 781568108994

Call for price
Company wide:
0 in stock
Documents & Guides
.25HP 1725RPM 1PH 60HZ 56C 3411L TEFC F1

Overview

.25HP 1725RPM 1PH 60HZ 56C 3411L TEFC F1
Also known as: 781568108994, KL3403, BLMKL3403

Specifications

Amps: 5
Phase: 1
Horsepower: 250
Amps: 5
Horsepower: 250
Phase: 1