BLM KENM3535 .33HP 1150RPM 3P

Item #: 0545484

Cat #: KENM3535

UPC: 781568503171

Call for price
Company wide:
0 in stock
Documents & Guides
BLM KENM3535 .33HP 1150RPM 3P

Overview

BLM KENM3535 .33HP 1150RPM 3P
Also known as: 781568503171, KENM3535, BLMKENM3535

Specifications

Phase: 3
Amps: 1.200
Phase: 3
Amps: 1.200