BLM KENM3534 .33HP 1750RPM 3P

Item #: 0545483

Cat #: KENM3534

UPC: 781568503164

Call for price
Company wide:
0 in stock
Documents & Guides
BLM KENM3534 .33HP 1750RPM 3P

Overview

BLM KENM3534 .33HP 1750RPM 3P
Also known as: 781568503164, KENM3534, BLMKENM3534

Specifications

Phase: 3
Amps: 1.100
Phase: 3
Amps: 1.100