BLM KENM3454 .25HP 1750RPM 3P

Item #: 0545481

Cat #: KENM3454

UPC: 781568503157

Call for price
Company wide:
0 in stock
Documents & Guides
BLM KENM3454 .25HP 1750RPM 3P

Overview

BLM KENM3454 .25HP 1750RPM 3P
Also known as: 781568503157, KENM3454, BLMKENM3454

Specifications

Phase: 3
Horsepower: 250
Amps: 0.800
Phase: 3
Amps: 0.800
Horsepower: 250