BLM KBM3454 .25HP 1725RPM 3PH

Item #: 0545479

Cat #: KBM3454

UPC: 781568115374

Call for price
Company wide:
0 in stock
Documents & Guides
BLM KBM3454 .25HP 1725RPM 3PH

Overview

BLM KBM3454 .25HP 1725RPM 3PH
Also known as: 781568115374, KBM3454, BLMKBM3454

Specifications

Phase: 3
Amps: 1
Horsepower: 250
Phase: 3
Horsepower: 250
Amps: 1