1" Straight Corrosion Resistant Nylon Cord Grip, 0.750-0.875"

Item #: 0545449

Cat #: ZS311CR

UPC: 783936989761

$ 27.14 EA
Company wide:
49 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.750 Inch - 0.875 Inch, Color: Purple.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.750 Inch - 0.875 Inch, Color: Purple.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.750 Inch - 0.875 Inch, Color: Purple.

Also known as: 783936989761, ZS311CR, KILZS311CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.750 - 0.875 in
Diameter: 1 in
Diameter Range: 0.750 - 0.875 in
Material: Nylon