Compression Lug, 2-Hole, Telecommunications Type, 3/0 AWG

Item #: 0545434

Cat #: BLU030D2TC38

UPC: 785037232975

$ 24.47 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 3/0 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 3/0 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037232975, BLU030D2TC38, PENBLU030D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 300
Material: Copper
Allowable Gauge Range: 300
Stud Size: 3/8 in