BLM JPL1509T 7.5HP 3450RPM 1P

Item #: 0545431

Cat #: JPL1509T

UPC: 781568114735

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JPL1509T 7.5HP 3450RPM 1P

Overview

BLM JPL1509T 7.5HP 3450RPM 1P
Also known as: 781568114735, JPL1509T, BLMJPL1509T

Specifications

Phase: 1
Amps: 60
Horsepower: 7.500
Phase: 1
Horsepower: 7.500
Amps: 60