BLM JPL1508T 5HP 1725RPM 1PH

Item #: 0545430

Cat #: JPL1508T

UPC: 781568114728

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JPL1508T 5HP 1725RPM 1PH

Overview

BLM JPL1508T 5HP 1725RPM 1PH
Also known as: 781568114728, JPL1508T, BLMJPL1508T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1