BLM JPL1409T 5HP 3500RPM 1PH

Item #: 0545429

Cat #: JPL1409T

UPC: 781568114711

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JPL1409T 5HP 3500RPM 1PH

Overview

BLM JPL1409T 5HP 3500RPM 1PH
Also known as: 781568114711, JPL1409T, BLMJPL1409T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1