BLM JMSSEWDM3714T 10HP 1770RP

Item #: 0545424

Cat #: JMSSEWDM3714T

UPC: 781568488591

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JMSSEWDM3714T 10HP 1770RP

Overview

BLM JMSSEWDM3714T 10HP 1770RP
Also known as: 781568488591, JMSSEWDM3714T, BLMJMSSEWDM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10