Terminal Strip, Shorting Block, 6-Pole, 22-6 AWG

Item #: 0545421

Cat #: 89-507

UPC: 783250895076

$ 70.39 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 6, Torque Rating: 20 IN-LB, Terminal Screw Size: 6

Overview

IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 6, Torque Rating: 20 IN-LB, Terminal Screw Size: 6
Also known as: 783250895076, 89-507, IDE89507, Shorting block, Shorting terminals

Specifications

Poles: 6
Volts AC: 600
Standards: California Proposition 65
Poles: 6
Standards: California Proposition 65
Volts AC: 600