BLM JMSSEWDM3709T 7.5HP 3500R

Item #: 0545420

Cat #: JMSSEWDM3709T

UPC: 781568488416

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JMSSEWDM3709T 7.5HP 3500R

Overview

BLM JMSSEWDM3709T 7.5HP 3500R
Also known as: 781568488416, JMSSEWDM3709T, BLMJMSSEWDM3709T

Specifications

Phase: 3
Amps: 8.300
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 8.300