BLM JMSSEWDM3615T 5HP 1750RPM

Item #: 0545417

Cat #: JMSSEWDM3615T

UPC: 781568490433

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JMSSEWDM3615T 5HP 1750RPM

Overview

BLM JMSSEWDM3615T 5HP 1750RPM
Also known as: 781568490433, JMSSEWDM3615T, BLMJMSSEWDM3615T

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5