5HP 3500RPM 3PH 60HZ 184JM 3634M TEFC F1

Item #: 0545416

Cat #: JMSSEWDM3613T

UPC: 781568490426

Call for price
Company wide:
0 in stock
Documents & Guides
5HP 3500RPM 3PH 60HZ 184JM 3634M TEFC F1

Overview

5HP 3500RPM 3PH 60HZ 184JM 3634M TEFC F1
Also known as: 781568490426, JMSSEWDM3613T, BLMJMSSEWDM3613T

Specifications

Phase: 3
Horsepower: 5
Amps: 5.600
Phase: 3
Amps: 5.600
Horsepower: 5