BLM JMSSEWDM3559T 3HP 3470RPM

Item #: 0545414

Cat #: JMSSEWDM3559T

UPC: 781568487150

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JMSSEWDM3559T 3HP 3470RPM

Overview

BLM JMSSEWDM3559T 3HP 3470RPM
Also known as: 781568487150, JMSSEWDM3559T, BLMJMSSEWDM3559T

Specifications

Phase: 3
Horsepower: 3
Amps: 7.700
Phase: 3
Amps: 7.700
Horsepower: 3