BLM JMSSEWDM3558T 2HP 1755RPM

Item #: 0545413

Cat #: JMSSEWDM3558T

UPC: 781568487143

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JMSSEWDM3558T 2HP 1755RPM

Overview

BLM JMSSEWDM3558T 2HP 1755RPM
Also known as: 781568487143, JMSSEWDM3558T, BLMJMSSEWDM3558T

Specifications

Phase: 3
Horsepower: 2
Phase: 3
Horsepower: 2