BLM JML1511T 10HP 3450RPM 1PH

Item #: 0545399

Cat #: JML1511T

UPC: 781568114681

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JML1511T 10HP 3450RPM 1PH

Overview

BLM JML1511T 10HP 3450RPM 1PH
Also known as: 781568114681, JML1511T, BLMJML1511T

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1