5HP 3500RPM 1PH 60HZ 184JM 3634LC OPEN F

Item #: 0545395

Cat #: JML1409T

UPC: 781568114643

Call for price
Company wide:
0 in stock
Documents & Guides
5HP 3500RPM 1PH 60HZ 184JM 3634LC OPEN F

Overview

5HP 3500RPM 1PH 60HZ 184JM 3634LC OPEN F
Also known as: 781568114643, JML1409T, BLMJML1409T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1