BLM JM3463 .75HP 3450RPM 3PH

Item #: 0545389

Cat #: JM3463

UPC: 781568113004

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JM3463 .75HP 3450RPM 3PH

Overview

BLM JM3463 .75HP 3450RPM 3PH
Also known as: 781568113004, JM3463, BLMJM3463

Specifications

Phase: 3
Amps: 3.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.200