BLM JM3458 .33HP 1725RPM 3PH

Item #: 0545386

Cat #: JM3458

UPC: 781568217917

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JM3458 .33HP 1725RPM 3PH

Overview

BLM JM3458 .33HP 1725RPM 3PH
Also known as: 781568217917, JM3458, BLMJM3458

Specifications

Phase: 3
Amps: 1.600
Phase: 3
Amps: 1.600