BLM JM3457 .33HP 3450RPM 3PH

Item #: 0545385

Cat #: JM3457

UPC: 781568217931

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JM3457 .33HP 3450RPM 3PH

Overview

BLM JM3457 .33HP 3450RPM 3PH
Also known as: 781568217931, JM3457, BLMJM3457

Specifications

Phase: 3
Amps: 1.600
Phase: 3
Amps: 1.600