BLM JM3154 1.5HP 1725RPM 3PH

Item #: 0545383

Cat #: JM3154

UPC: 781568217788

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JM3154 1.5HP 1725RPM 3PH

Overview

BLM JM3154 1.5HP 1725RPM 3PH
Also known as: 781568217788, JM3154, BLMJM3154

Specifications

Phase: 3
Horsepower: 1.500
Amps: 5.600
Phase: 3
Amps: 5.600
Horsepower: 1.500