BLM JM3116 1HP 1725RPM 3PH 60

Item #: 0545381

Cat #: JM3116

UPC: 781568217955

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JM3116 1HP 1725RPM 3PH 60

Overview

BLM JM3116 1HP 1725RPM 3PH 60
Also known as: 781568217955, JM3116, BLMJM3116

Specifications

Horsepower: 1
Phase: 3
Amps: 3.700
Horsepower: 1
Amps: 3.700
Phase: 3