BR style 1-inch loadcenter renewal part

Item #: 0545380

Cat #: 35NEU225B

UPC: 786676100403

$ 179.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, neutral assembly, 225A

Overview

Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, neutral assembly, 225A

As a leader in the electrical distribution equipment business, Eaton has a unique product offering for equipment manufacturers, panel builders and virtually any OEM that has a need for power distribution within their equipment. The OEM interior offering consists of a wide variety of power distribution options utilizing components from EatonÆs CH and BR loadcenter product lines. With high-volume, standardized products, OEMs can expect to receive high-quality products covering configurations meeting virtually any power distribution need.

Also known as: 786676100403, 35NEU225B, CUT35NEU225B

Specifications

Mounting: Panel
Amps: 225
Family / Style: BR
Poles: 35
Mounting: Panel
Family / Style: BR
Amps: 225
Poles: 35